Beli Digi Sm100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Digi Digital Scale (Timbangan Digital)
    Mulai

    Rp15.999.900

    Digi Digital Scale (Timbangan Digital)
    Deskripsi:
    The DIGI SM 100 series digital scales are digital scales with a label printing function that are very appropriate for use in environments that require tool durability. These scales offer high efficiency at very attractive prices. Digital scales are the most widely used in the retail and supermarket world.
    atribut:
    • Number of Preset Keys: 40
    • Display Resolution: 1/3000 (Dual Range)
    • Paper Width (mm): Max. 60
    • Label Size (mm): 60x220
    • Memory Capacity : 1M (Standard) 2M (Option)
    • Operating Temperature (°C): -10 to 40
    • Power Source (V): 220
    • Speed (mm/s): 80 (label), 105 (receipt)
  2. Digi Price Computing Scale SM Series
    Mulai

    Rp43.999.900

    Digi Price Computing Scale SM Series
    atribut:
    • Capacity (kg): 15
    • Display Resolution: 1/3000
    • OP Display: 202 x 32 pixels, FSTN type LCD with back-light
    • Power Source: AV 100V~240V; 50/60Hz
    • Standard Interface: 1xRJ45; 1xRS232; 1xRJ9 Cash drawer
  3. New Osaka Caster Polyurethane with Brake (Kastor PU)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  4. Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Mulai

    Rp20.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  5. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  6. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  7. Zebra Technologies Barcode Scanner Ultra-Rugged
    Mulai

    Rp10.999.900

    Zebra Technologies Barcode Scanner Ultra-Rugged
    Deskripsi:
    Ds3608-Hp Rugged Green Vibration Motor - Usb Kit: Ds3608-Hp20003Vzww Scanner, Cba-U46-S07Zar High Current Shielded Usb Cable - Host powered: 4.5 VDC min., 5.5 VDC max. - External power supply: 11.4 VDC min., 12.6 VDC max.
  8. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.699.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
  9. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  10. NEWLAND Portable Data Collector
    Mulai

    Rp6.899.900

    NEWLAND Portable Data Collector
    Deskripsi:
    Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
Daftar Harga Digi Sm100 Terbaru November 2026
Digi Digital Scale (Timbangan Digital)Rp15.999.900
Digi Price Computing Scale SM SeriesRp43.999.900
Zebra Technologies Label Stiker BarcodeRp9.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
New Osaka Caster Polyurethane with Brake (Kastor PU)Rp169.900
Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)Rp20.999.900
Alinco Handy Talky (HT)Rp1.399.900
STS Digital Level (Waterpass Digital)Rp1.399.900
Zebra Technologies Barcode Scanner Ultra-RuggedRp10.999.900
Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Rp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)